FUSION LAMPS EDFRIDGE15SES 15W SES FRIDGE LAMP (L)58 MM X (DIA)22 MM
Fridge Lamp
See technical informationReferences
Fusion Lamps:EDFRIDGE15SES
Rubix:234A7338

Product details : FUSION LAMPS EDFRIDGE15SES 15W SES FRIDGE LAMP (L)58 MM X (DIA)22 MM
15W SES Fridge Lamp (L)58 mm x (Dia)22 mm
Technical specifications
Attributes
| Luminance | 80 lm |
|---|---|
| Power | 15 W |
| Colour | white |
Show UNSPSC/ECL@SS
£ 6.02 excl. VAT
/ Each
£ 7.22 incl. VAT
- Delivery usually within ( 3 ) days
