FUSION LUMINAIRES DL4WLEDWW 4W 288MM LED LINK LIGHT WW (L)288 MM X (H)
Under Cabinet Link Light
See technical informationReferences
Fusion Lamps:DL4WLEDWW
Rubix:234A7264

Product details : FUSION LUMINAIRES DL4WLEDWW 4W 288MM LED LINK LIGHT WW (L)288 MM X (H)
4W 288mm LED Link Light WW (L)288 mm x (H)36 mm x (W)23 mm
Technical specifications
Attributes
| Luminance | 370 lm |
|---|---|
| Power | 4 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 14.83 excl. VAT
/ Each
£ 17.80 incl. VAT
- Delivery usually within ( 3 ) days
