FUSION LUMINAIRES DLSHIELD120 DELUCE SHIELD 120W LED ASYMETRIC FLOODL
Shield
See technical informationReferences
Fusion Lamps:DLSHIELD120
Rubix:234A7304

Product details : FUSION LUMINAIRES DLSHIELD120 DELUCE SHIELD 120W LED ASYMETRIC FLOODL
Deluce Shield 120W LED Asymetric Floodl (H)355 mm x (W)296 mm x (D)72 mm
Technical specifications
Attributes
| Luminance | 14400 lm |
|---|---|
| Power | 120 W |
| Colour | black |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 284.59 excl. VAT
/ Each
£ 341.51 incl. VAT
- Delivery usually within ( 3 ) days
