FUSION LAMPS EDHES120240 120W 240V R7S LINEAR T/H 118MM (L)118 MM X (D
Linear Lamp
See technical informationReferences
Fusion Lamps:EDHES120240
Rubix:234A7392

Product details : FUSION LAMPS EDHES120240 120W 240V R7S LINEAR T/H 118MM (L)118 MM X (D
120W 240V R7s Linear T/H 118mm (L)118 mm x (Dia)12 mm
Technical specifications
Attributes
| Luminance | 2220 lm |
|---|---|
| Power | 120 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 3.66 excl. VAT
/ Each
£ 4.39 incl. VAT
- In stock: Next day delivery
