DRAPER 03171 10W 1100LM FOLDING SITELIGHT

Draper

See technical information

References

Draper:03171
Rubix:381A5939
Manufacturer :03171
EAN:5059482047817
brand logo

Technical specifications

Luminance1100 lm
See all Specifications

Product details : DRAPER 03171 10W 1100LM FOLDING SITELIGHT


This 1,100 lumens slim and adjustable folding SMD LED site light gives an even spread of light through a beam angle of 100 degrees. The colour temperature is 6,000 to 6,500K – cool white to daylight – meaning fewer shadows. This IP65 and IK06 rated site light is made from cast aluminium, carbon steel and toughened glass and is suitable for industrial use. It has bumpers for protection and comes supplied with a 1.8m VDE cable and an approved 110V plug. This 1,100 lumens slim and adjustable folding SMD LED site light is part of a wide range of SMD LED site lights available from Draper Tools.

Technical specifications


Attributes
Luminance1100 lm
Voltage110 V
£ 16.65 excl. VAT
/ Each
£ 19.98 incl. VAT
  • Delivery usually within ( 7 ) days

Luminance