FUSION LUMINAIRES DLSHIELD210 DELUCE SHIELD 210W LED ASYMETRIC FLOODL
Shield
See technical informationReferences
Fusion Lamps:DLSHIELD210
Rubix:234A7306

Product details : FUSION LUMINAIRES DLSHIELD210 DELUCE SHIELD 210W LED ASYMETRIC FLOODL
Deluce Shield 210W LED Asymetric Floodl (H)422 mm x (W)352 mm x (D)78 mm
Technical specifications
Attributes
| Luminance | 27300 lm |
|---|---|
| Power | 210 W |
| Colour | black |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 477.30 excl. VAT
/ Each
£ 572.76 incl. VAT
- Delivery usually within ( 3 ) days
