Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(691)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Jerry cans
ROEBUCK JC0020BV WAVIAN STEEL JERRYCAN BLACK 20L
ROEBUCK JC0020BV WAVIAN STEEL JERRYCAN BLACK 20L
Jerry cans Unbranded
References
unbranded:
437
rubix:
2024135
Technical specifications
Colour
Black
Product details
Technical specifications
Product details : ROEBUCK JC0020BV WAVIAN STEEL JERRYCAN BLACK 20L
The optimum and original capacity fuel can, internal lining, full breather facility for splash proof pouring, manufactured to the same high standards as military cans.
Technical specifications
Attributes
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.60
excl. VAT
/
Each
£
58.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK JC00W BLACK NECK SEAL FOR JERRYCAN
GISS 853633 FUEL JERRYCAN HDPE CAPACITY L 5
HARTLE GREEN STEEL JERRY CAN 20L JC20A
ARMORGARD FLAMBANK VAN BOX FB1
GISS 853637 FOOD-PRODUCTS JERRICAN 15 L CAPACITY L 15
HARTLE JCPT38 TAP FOR 5-10L PLASTIC JERRICANS
ROEBUCK JC0010KV WAVIAN STEEL JERRYCAN KHAKI 10L
PRESSOL PLASTIC RED FUEL CAN 5 LTR
HARTLE JCPT64 TAP FOR 25L PLASTIC JERRICANS
GISS 853634 FUEL JERRYCAN HDPE CAPACITY L 10
GPC ASC01Z ACID STORAGE
FORMA STOR COSHH MEDIUM DUTY SECURE STORAGE UNIT FR400C
HARTLE JCSF CLIP-ON FLEXISPOUT - STEEL JERRICANS
ARMORGARD FLAMBANK SITE CHEST FBC4
ARMORGARD FLAMBANK SITE CHEST FBC2