References
FAG:N207-E-XL-M1
Rubix:152A6515
Manufacturer :0192172340000
EAN:4054371446611

Product details : FAG N207-E-XL-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing, main dimensions according to DIN 5412-1, floating bearing, separable, with cage
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x72x72 mm |
|---|---|
| Logistic Weight | 343 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 48500 N |
| Basic dynamic load, radial - Cr | 58000 N |
Show UNSPSC/ECL@SS
£ 85.53 excl. VAT
/ Each
£ 102.64 incl. VAT
- Delivery usually within ( 7 ) days
