Cylindrical Roller Bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 160 mm |
Width | 55 mm |
Logistics dimensions (L x W x H) | 55x160x160 mm |
---|---|
Logistic Weight | 5016,5 g |
Inner diameter | 75 mm |
Outer diameter | 160 mm |
Width | 55 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ23 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 4500 rpm |
Limit speed | 5300 rpm |
Basic static load, radial - C0r | 400000 N |
Basic dynamic load, radial - Cr | 380000 N |
Usually arrives within 14 working days