Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(691)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Lubrication equipment - Funnel
PRESSOL FIXED ANGLE FUNNEL 160MM
PRESSOL FIXED ANGLE FUNNEL 160MM
Lubrication equipment - Funnel Pressol
References
pressol:
02 562
rubix:
80362715
ean:
4103810025624
Product details
Technical specifications
Product details : PRESSOL FIXED ANGLE FUNNEL 160MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.87
excl. VAT
/
Each
£
25.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
HARTLE FPG POLY FUNNEL 10 X 7 INCH C/W FILTER
PRESSOL ORANGE FUNNELSET 4PC PS02360
GISS 853681 TRACTOR FUNNEL
HARTLE FR06FH STEEL FUNNEL C/W STRAINER & HANDLE 6 INCH
HARTLE LIDDED FUNNEL 2 INCH BSP
GISS 853679 FUNNEL, METAL WITH FILTER
PRESSOL PLASTICFUNNEL100MM 02364
SPARTEX P3290061 DRUM FUNNEL WITH HINGED LID 610MM X 230MM YELLOW
SPARTEX P3290601 IBC FUNNEL WITH LID 640MM DIA YELLOW
HARTLE FRR08 STEEL FUNNEL C/W STRAINER 8 INCH DIA
PRESSOL 200MMPOLYFUNNELW/ST PS02366017
PRESSOL PS02674 FLEXI FUNNEL 160MM
HARTLE FRR06 STEEL FUNNEL C/W STRAINER 6 INCH DIA
GISS 853677 FUNNEL WITH SPOUT
GISS 853675 FUNNEL, DOUBLE-USE, FLEXIBLE METAL SPOUT