Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(691)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Lubrication equipment - Funnel
HARTLE FR06FH STEEL FUNNEL C/W STRAINER & HANDLE 6 INCH
HARTLE FR06FH STEEL FUNNEL C/W STRAINER & HANDLE 6 INCH
Metal Funnel
References
hartle ige:
FR06FH
rubix:
2536302
Technical specifications
Material
Steel
See all Specifications
Product details
Technical specifications
Product details : HARTLE FR06FH STEEL FUNNEL C/W STRAINER & HANDLE 6 INCH
Heavy duty steel funnels with a ‘Dacromet’ coating finish. Removable brass strainer with plastic rim included with all models
Technical specifications
Attributes
Material
Steel
Exit diameter
152
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.40
excl. VAT
/
Each
£
11.28
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
GISS 853679 FUNNEL, METAL WITH FILTER
PRESSOL FIXED ANGLE FUNNEL 160MM
PRESSOL ORANGE FUNNELSET 4PC PS02360
GISS 853675 FUNNEL, DOUBLE-USE, FLEXIBLE METAL SPOUT
GISS 853677 FUNNEL WITH SPOUT
HARTLE FRR06 STEEL FUNNEL C/W STRAINER 6 INCH DIA
HARTLE FRR08 STEEL FUNNEL C/W STRAINER 8 INCH DIA
SPARTEX P3290601 IBC FUNNEL WITH LID 640MM DIA YELLOW
PRESSOL 200MMPOLYFUNNELW/ST PS02366017
PRESSOL PS02674 FLEXI FUNNEL 160MM
GISS 853673 FUNNELS SET
SPARTEX P3290061 DRUM FUNNEL WITH HINGED LID 610MM X 230MM YELLOW
PRESSOL PLASTICFUNNEL100MM 02364
HARTLE LIDDED FUNNEL 2 INCH BSP
HARTLE FPG POLY FUNNEL 10 X 7 INCH C/W FILTER