Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
SIEMENS DIAZED FUSE LINK 5SB261
SIEMENS DIAZED FUSE LINK 5SB261
Fuse Link
References
siemens:
5SB261
rubix:
45034122
ean:
4001869002378
Technical specifications
Voltage
500
V
Amperage
16
A
Technical sheet / Technical file
Product details
Technical specifications
Product details : SIEMENS DIAZED FUSE LINK 5SB261
Technical specifications
Attributes
Voltage
500
V
Amperage
16
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.50
excl. VAT
/
Each
£
1.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PROTEUS 31032/2 32 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5
PROTEUS ENC654 IP65 INSULATED 4 MODULE ENCLOSURE (H)200 MM X (W)127 MM
F4P (FIRST FOR PERFORMANCE) F4P13APTF 13 AMP PLUG TOP FUSES (L)25.5 MM
SCHNEIDER ELECTRIC SE10C350 50A 3P KQ MCB 10KA TYPEC 5-10IN
LEGRAND 013301 FUSE
SCHNEIDER OVERLOAD RELAY 48-65 LRD3359
PROTEUS 606B 6A MCB 6KA TYPE B SINGLE POLE (H)84 MM X (W)17.5 MM X (D)
LAWSON PL5,FUSE LINK,BS1362,AMP 5,240 VOLT,PKS OF 10
LEGRAND 411505 RCD DX-ID 2P 230 V 40 A 30 MA
PROTEUS 20A 3P MCB TYPED 31020/4
PROTEUS 610B 10A MCB 6KA TYPE B SINGLE POLE (H)84 MM X (W)17.5 MM X (D
PROTEUS 1040/3 40 AMP SINGLE POLE MCB C CURVE 10KA (H)84 MM X (W)17.5
LAWSON FUSE TIA32M40
NIGLON S5003.15 3.15A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 1
MOELLER 278549 MCB 2A C-TYPE SP 10KA (DC)