• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,516)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. LAWSON FUSE TIA32M40

LAWSON FUSE TIA32M40

Offset Tag Fuse-Link

See technical informationSee documents

References

Lawson Fudes:TIA32M40
Rubix:154A2729
brand logo
brand logo

Technical specifications

Voltage250;415 V
Amperage32 A

Documents

Product details : LAWSON FUSE TIA32M40


32A Motor Rated Hrc Fuse (L)86 mm x (Dia)22 mm

Technical specifications


Attributes
Voltage250;415 V
Amperage32 A
Show UNSPSC/ECL@SS
£ 7.65 excl. VAT
/ Each
£ 9.18 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

SCHNEIDER MOTOR BREAKER 48-65A GV3P65SCHNEIDER MOTOR CIRCUITBREAKER GV2-ME32SCHNEIDER O/LOAD RELAY2.6-3.7A LR2K0310FLUKEFUSEA:11A (F), V:1000V, IR:20KA, 10.3X38.1 MMNIGLON S5005 5A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10MCG 40A1PB6 40A 1 POLE 6KA TYPE B MCB (H)82.5 MM X (W)18 MM X (D)66 MMLEGRAND 411555 DX3 RCD 2P 40A 30MA A TYPEPROTEUS MCB 1032/4BUSSMANN 10A FUSE TIA10APROTEUS EMIS ELECTRICITY METER ISOLATOR SWITCH 100 AM (H)145 MM X (W)5LAWSON FUSES MD6 6A HRC FUSE (L)29 MM X (DIA)12.7 MMLAWSON FUSES LST10 10A HRC FUSE (L)48 MM X (DIA)12.7 MMMOELLER 072732 PKZM0-0.4 MPCB 025-04A ROTARY TYPEPROTEUS SPD/T23 SURGE PROTECTION DEVICE - T2 - 15KA (H)86 MM X (W)18 MMCG 40A2P30BSMM 40A 2P SINGLE MODULE TYPE B 6KA 30MA RCBO (H)87 MM X (
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap