BAHCO 3832-24 HOLESAW CARB TIPPED 24MM IP


Tungsten carbide hole saw

References
bahco:3832-24
rubix:115A7597
ean:7311518557867
brand logo
brand logo
Technical specifications

Product details : BAHCO 3832-24 HOLESAW CARB TIPPED 24MM IP


Hole cutters with carbide tooth tips are particularly suitable for materials such as stone, ceramic tiles, laminate, glass fibre and hardwood and difficult to cut steel. They fit all drills, both portable and stationary. Special openings on the side to facilitate the removal of the cores. Cutting depth up to 38 mm (1 1/2 "). 4 teeth per inch. Maximum tolerance hole: nominal diameter hole saw + 1.5 mm/ -0.0.

Technical specifications


Attributes
Logistic Weight48 g
Diameter24 mm
Show UNSPSC/ECL@SS
£ 14.95 excl. VAT
/ Each
£ 17.94 incl. VAT
  • Usually arrives within 14 working days