LENOX 10507826 DIAMOND HOLE SAW 25MM


Lenox Bi-Metal Diamond Tipped Hole Saw

References
lenox:10507826
rubix:2007117
ean:05706915078268
brand logo
brand logo
Technical specifications
Diameter25 mm

Product details : LENOX 10507826 DIAMOND HOLE SAW 25MM


The LENOX Diamond Holesaw 25mm has been constructed using a brazed diamond edge for longer lastingcutting within the hardest ceramic and stone materials. The robust design offers greater durability andallows for more holes to be drilled within tough applications. The thin kerf enables for fast and easycutting and the round holes make removing plugs faster and easier

Strengths

Long lasting brazed diamond edge for more holes in tile
and stone
Robust design for greater durability in tough applications
Cuts holes in less time than carbide grit or carbide tipped
hole saws
Thin kerf enables for fast and easy cutting
Easier plug removal with round holes

Applications

Ideal for cutting cement board
abrasives, tiles and stone

Technical specifications


Attributes
Diameter25 mm
Show UNSPSC/ECL@SS
£ 45.91 excl. VAT
/ Each
£ 55.09 incl. VAT
  • In stock: Next day delivery