DORMER EX413/4 TAP 3/4 INCH X 14 5973915
G(BSP) Machine Tap Spiral Flute 45°
See technical informationSee documentsReferences
Dormer:EX413/4
Rubix:2024607
EAN:7320760168707



Documents
Product details : DORMER EX413/4 TAP 3/4 INCH X 14 5973915
Series EX41 HSCO Spiral Flute Tap - BSPF
MACH TAP SPECTRUM 3/4 G HELICE ST
Strengths
Parallel Thread
Steam oxide surface treatment reduces wear and chip welding in abrasive or harder ferrous materials
Semi- Bottoming
Steam oxide surface treatment reduces wear and chip welding in abrasive or harder ferrous materials
Semi- Bottoming
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Stainless steel machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Stainless steel machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
Technical specifications
Attributes
| Type | british blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 24.5 mm |
| Square drive adapter | 16 mm |
| Angle of helix | 45 ° |
| Coating | steam tempered |
| Total length | 140 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 188.01 excl. VAT
/ Each
£ 225.61 incl. VAT
- Usually arrives within 14 working days
