References
Sandvik Coromant:T300-XM100AF-10-32 C145
Rubix:319A8570
Manufacturer :6967027
EAN:7323220748570


Technical specifications
| Threading | unf #10-32 |
|---|---|
| Threading diameter | 4.83 mm |
| Type | american blind bores |
Product details : SANDVIK T300-XM100AF-10-32C145 COROTAP OPTIMIZED VERSATILITY 6967027
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | unf #10-32 |
|---|---|
| Threading diameter | 4.83 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.04 mm |
| Tail diameter | 4.76 mm |
| Square drive adapter | 4.76 mm |
| Thread depth | 8.73 mm |
| Angle of helix | 45 ° |
| Total length | 69.85 mm |
| Body material | hss / pm |
| No. of threads per inch | 32 |
Show UNSPSC/ECL@SS
£ 20.83 excl. VAT
/ Each
£ 25.00 incl. VAT
- Usually arrives within 14 working days