Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM101DE-1/2C150 COROTAP OPTIMIZED FOR VERSATILITY 6539181
SANDVIK T300-XM101DE-1/2C150 COROTAP OPTIMIZED FOR VERSATILITY 6539181
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM101DE-1/2C150
rubix:
318A2720
manufacturer :
6539181
ean:
26539181
Technical specifications
Angle of helix
45
°
Type
American through-bores
With cooling spray
No
Product details
Technical specifications
Product details : SANDVIK T300-XM101DE-1/2C150 COROTAP OPTIMIZED FOR VERSATILITY 6539181
Technical specifications
Attributes
Angle of helix
45
°
Type
American through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.23
excl. VAT
/
Each
£
36.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER E5501/8 TAP 1/8 INCH X 28 5976468
DORMER E513M14X1.0NO2 TAP M14 X 1.00 MM 5976744
DORMER EX11M4X.50 TAP M4 X 0.50 MM 5973648
DORMER E003M2 TAP M2 X 0.40 MM 5974357
WALTER 23466-UNF5/8 ADVANCED MACHINE TAPS HSS-E 5078642
GUHRING 00914 006.000 MACHINE TAP HSS-E BLIND HOLE M6 3XD RH 371 TIN
WALTER 20311-M4 HAND- AND MACHINE TAPS HSS/-E 5076119
DORMER E513M12X1.5NO1 TAP M12 X 1.50 MM 5976727
DORMER EP006GM12 6479126
DOR HSCO TAP PG11NO3
WALTERPROT 22460-UNC3/4 HAND- AND MACHINE TAPS HSS/-E 5078221
WALTERPROT TC216.UNC3/4-L0-WY80AA TAPS HSS-E PERFORM 7606590
SANDVIK T200-XM101DE-7/16C145 COROTAP OPTIMIZED VERSATILITY 6539547
WALTERPROT E2136416-M12X1.5 MACHINE TAP INTERNAL COOLING 5603180
GUHRING 02861 033.249 MACHINE TAPS 9028610332490