GISS 840051 G-CUT LATEX COATED CUT D GLOVES YEL/BLK 3X42D X2XXXX S8
G-Cut Latex Coated Cut D Gloves
See technical informationSee documentsReferences
GISS:840051
Rubix:200A3683
Manufacturer :840051
EAN:3660338056079

Documents
Product details : GISS 840051 G-CUT LATEX COATED CUT D GLOVES YEL/BLK 3X42D X2XXXX S8
Knitted, seamless gloves in high performance synthetic fibre (Taeki®). Latex coating on the palm and fingertips.
.
Packet of 12 pairs / Box of 60 pairs. .
APPLICATIONS .
Handling of metal sheet and sharp plastic parts; automotive and aeronautics industries. Metal construction, wiring, handling glass, handling slippery parts, waste collection. Standard: EN388 EN407
Packet of 12 pairs / Box of 60 pairs. .
APPLICATIONS .
Handling of metal sheet and sharp plastic parts; automotive and aeronautics industries. Metal construction, wiring, handling glass, handling slippery parts, waste collection. Standard: EN388 EN407
Strengths
The perfect mix for an excellent cut and abrasion resistance for great dexterity and lifespan
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 8 |
| Cutting resistance level | d |
| Main material | synthetic |
| Food contact | no |
| Usage environment | dry |
| Abrasion resistance level | 3 |
| ESD | no |
| Coating of the gloves | latex |
| Material | taeki® |
Show UNSPSC/ECL@SS
£ 7.59 excl. VAT
/ Each
£ 9.11 incl. VAT
- In stock: Next day delivery
