References
Ansell:11-754 06
Rubix:247A3586
Manufacturer :11754060
EAN:10076490617384





Product details : ANSELL HYFLEX 11-754 CUT PU GLOVES 3X41D 6 XS
- Ultra-thin ANSI Cut level A4 / ISO Cut level D gloves with 3x more cut resistant* for unmatched protection
- Touchscreen compatible glove for enhanced productivity
- Ultra-lightweight design provides dexterity for handling and assembly of sharp parts
*vs standard ANSI cut level A2 / ISO cut level B glove
Our lightest ANSI A4 / ISO Level D Cut Resistant touchscreen glove.
Strengths
- Lightest weight ANSI A4/ ISO Cut D glove featuring INTERCEPT™ Technology, these ultra-thin breathable gloves offer high cut resistance, while maintaining enhanced flexibility and tactility
- Touchscreen compatible to ensure that workers do not need to change or remove gloves between tasks
- Designed to fit the natural shape of the hand to help reduce hand fatigue
- Clean and skin friendly. Dermatologically approved by Dermatest®
Applications
Assembly & inspection of components|Picking, fastening components|Final assembly|Applying finish to materials, products
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 6 |
| Cutting resistance level | d |
| Main material | nylon |
| Coating of the gloves | polyurethane |
Show UNSPSC/ECL@SS
£ 12.41 excl. VAT
/ Each
£ 14.89 incl. VAT
- In stock: Next day delivery