ANSELL 28-329 ACTIVARMR 4X21C P/C NITRAGOLD CUFF GLOVES YL/BLK SIZE 10
ActivArmr 28-329
See technical informationSee documentsReferences
Ansell:28-329-10
Rubix:324072
Manufacturer :28329100
EAN:0076490610937





Documents
Product details : ANSELL 28-329 ACTIVARMR 4X21C P/C NITRAGOLD CUFF GLOVES YL/BLK SIZE 10
- Ansell’s ActivArmr® range of protective gloves combines the outstanding protection of Kevlar®- reinforced construction with the grip and flexibility of Ansell’s advanced nitrile coating technology
- The ActivArmr® range stands for safe handling of oily heavy metal parts, while the ActivArmr® foam combines good grip and comfort
- Good mechanical protection against cuts and abrasion
Kevlar® reinforced hand protection with comfort and flexibility.
Strengths
- Secure Handling of Heavy Oil Parts
- Excellent mechanical Protection
- Excellent Cushioning in Haevy Weight Applications
Applications
Handling metal sheets & panels|Handling parts with sharp, rough edges|Handling structural and body components
Technical specifications
Attributes
| Logistic Weight | 133 g |
|---|---|
| Type | glove |
| Size | 10 |
| Cutting resistance level | c |
| Main material | cotton |
| Food contact | no |
| Abrasion resistance level | 4 |
| Coating of the gloves | nitrile |
| Material | cotton jersey / kevlar / nitrile |
Show UNSPSC/ECL@SS
£ 11.37 excl. VAT
/ Each
£ 13.64 incl. VAT
- Delivery usually within ( 11 ) days