Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TRAFFIGLOV TG3010 PU PALM DIP AMBER 4X43B GLOVES 11/2XL
TRAFFIGLOV TG3010 PU PALM DIP AMBER 4X43B GLOVES 11/2XL
Amber - TG3010 TraffiGlove
References
traffiglove:
TG3010-11
rubix:
238A6188
ean:
5055681010669
Technical specifications
Size
11
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TRAFFIGLOV TG3010 PU PALM DIP AMBER 4X43B GLOVES 11/2XL
A lightweight X-Dura PU palm dipped glove with Cut Level B protection. Features a generous cuff length for secure fit. An ideal choice for most general handling tasks in dry conditions. EN388:2003 - 4343, EN388:2016 - 4X43B
Technical specifications
Attributes
Size
11
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.90
excl. VAT
/
Each
£
8.28
incl. VAT
Delivery usually within (
5
) days
Select variants (5)
Add to cart
Check our products from related categories
PORTWEST A723-9 A723 IMPACT GLOVE GREY/BLACK SIZE 9
TRAFFIGLOV TG1240 LXT MICRODEX NITRILE RED 4142A GLOVES 9/L
TEGERA 435 SYNTHETIC GLOVE 6 XS
TRAFFIGLOV TG1010 NYLON PU RED 4131A GLOVES 7/S
TEGERA 8355 LEATHER GLOVE 7 S
ANSELL 11-937 HYFLEX 4X42B 3/4 NITRILE GRIPTECH GLOVES GRY/BLK SIZE 8
TEGERA 8555 LEATHER GLOVE 6 XS
UVEX 60492 C500 WET 4X42C LIME/ANTHRACITE GLOVES 7/S
UVEX 60080 PHYNOMIC B FOAM 4X43B SKY BLUE/GREY GLOVES 8/M
ANSELL 80-600 ACTIVARMR X444C PALM COATED GLOVES YEL/BLU SIZE 9
TEGERA 8812 SYNTHETIC GLOVE CRF INFINITY 9 L
TRAFFIGLOV TG5060 WPR NITRILE FULL DIP GREEN 4X43C GLOVES 8/M
PORTWEST AP18 - SG BLUE/BLACK CUT C15 NITRILE GLOVE (PK12) M
TEGERA 909 SYNTHETIC GLOVE 9 L
A665GRRXL PORTWEST VHR ADVANCED CUT GLOVE