References
Ansell:72-285-6
Rubix:394A3310
Manufacturer :72285060
EAN:0076490490713

Product details : ANSELL HYFLEX 72-285 CUT POLYESTER GLOVES 1X4XB 6 XS
- Contains Dyneema® for outstanding cut resistance
- Washable up to 90°C
- Suitable for contact with all foodstuffs
- Available in 3 versions to better match the level of protection and dexterity required by the application
Cut protection with comfort and durability.
Strengths
- Excellent Cut performance
- Suitable for Laundering Up to 90C
- Ergonomic design improves comfort
Applications
Assembly and disassembly of equipment|Primary cutting
Technical specifications
Attributes
| Logistic Weight | 38 g |
|---|---|
| Type | glove |
| Size | 6 |
| Cutting resistance level | b |
| Main material | polyester |
| Abrasion resistance level | 2 |
| Coating of the gloves | without |
| Material | polypropylene/fiberglass/dyneema® |
Show UNSPSC/ECL@SS
£ 11.56 excl. VAT
/ Each
£ 13.87 incl. VAT
- Usually arrives within 14 working days