G-cut s nit cut c gloves
Size | 9 |
---|---|
Cutting resistance level | C |
Main material | HPPE |
Food contact | No |
Usage environment | Oily or greasy |
Abrasion resistance level | 4 |
ESD | No |
Coating | Nitrile |
Type | Glove |
Material | Spectra / Polyamide / Composite fibre |
Usually arrives within 14 working days