GISS 895943 G-SOFT CUT NIT B GLOVES 3X42B 18GG GREY 8


G-SOFT CUT NIT B Gloves

References
giss:895943
rubix:261A4320
ean:3660338482601
brand logo
brand logo
brand logo
Technical specifications
Size8
Cutting resistance levelb
Main materialhppe
See all Specifications

Product details : GISS 895943 G-SOFT CUT NIT B GLOVES 3X42B 18GG GREY 8


EN 388 standard
Seamless knitted gloves in HPPE 18 gauge fiber.
Nitrile coating on palm and fingertips.
Great dexterity, excellent in oily environments.
Pack of 12 pairs / Box of 72 pairs.
STRONG POINTS
Great dexterity, tactile sensitivity in 18 gauge. Tactile touch sensitive providing the correct size is used.

Strengths

Great dexterity, tactile sensitivity in 18 gauge. Tactile touch sensitive providing the correct size is used

Applications

Aeronautics, construction, metallurgy, manufacturing, plastic industry, agriculture, general handling, assembly of small mechanical parts.
brand logo

Technical specifications


Attributes
Size8
Cutting resistance levelb
Main materialhppe
Food contactno
Usage environmentoily or greasy
ESDno
Coatingnitrile
Typeglove
Materialhppe fiber
Show UNSPSC/ECL@SS
£ 4.89 excl. VAT
/ Each
£ 5.87 incl. VAT
  • In stock: Next day delivery