Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 435 SYNTHETIC GLOVE 12 3XL
TEGERA 435 SYNTHETIC GLOVE 12 3XL
Cut-resistant gloves and sleeves Tegera
References
tegera:
435-12
rubix:
386A0906
ean:
7340118444222
Technical specifications
Size
12
Cutting resistance level
C
Main material
Other
See all Specifications
Product details
Technical specifications
Product details : TEGERA 435 SYNTHETIC GLOVE 12 3XL
Technical specifications
Attributes
Size
12
Cutting resistance level
C
Main material
Other
Abrasion resistance level
4
Coating
Polyurethane
Type
Glove
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.27
excl. VAT
/
Each
£
9.92
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST AP18 - SG BLUE/BLACK CUT C15 NITRILE GLOVE (PK12) XXL
TEGERA 215 LEATHER GLOVE 9 L
PORTWEST AP15 - SG GREEN/BLACK CUT B18 NITRILE GLOVE (PK12) XXL
TEGERA 7780 LEATHER GLOVE DYNAMIC STRENGTH 13 4XL
TEGERA 8807W SYNTHETIC GLOVE CRF INFINITY 6 XS
TEGERA 256 LEATHER GLOVE 6 XS
GISS 887688 G-CUT SC PU CUT C GLOVES 4X43C 7
ANSELL 11-318 HYFLEX XX4XB DYNEEMA CARBON LINER GLOVES GRY SIZE 10
ANSELL 11-735 HYFLEX 4X43C INTERCEPT PU COATED GLOVES WHT SIZE 6
PORTWEST A722-MED A722 ANTI IMPACT CUT RESISTANT GLOVE
TRAFFIGLOV TG7360 LXT ULTRAFINE X-DURA PU GREEN 4X42F GLOVES 6/XS
TEGERA 436 SYNTHETIC GLOVE 10 XL
SKYTEC SKG00011FJ SAPPHIRE AERO CUT C PROTECTION GLOVES GREY 10/XL
POLYCO DPN DYFLEX+ FOAMED NITRILE GLOVES 4X42C GREY/BLUE SIZE 9
GISS 895945 G-SOFT CUT NIT B GLOVES 3X42B 18GG GREY 10