GISS 865651 G-DUSK SAFETY GLASSES A/S A/F RED FRAME CLEAR LENS

G-Dusk Safety Glasses

See technical informationSee documents
References
GISS:865651
Rubix:209A5512
EAN:3660338199004
GOGGLES G-DUSK  POLYCARB. INC KN
Technical specifications
Coating of the glassesanti-scratch and anti-fog
Eyepiece shadecolourless
Ocular materialpolycarbonate
See all Specifications
Documents

Product details : GISS 865651 G-DUSK SAFETY GLASSES A/S A/F RED FRAME CLEAR LENS



• Standard: EN166
• Safety spectacles in a sporty design. Ultra-flexible co-injected arms. Non-slip adjustable nosepiece. Bi-coloured arms.
• Enveloping model with flexible sidearms.
• Weight: 31 g

Strengths


• K and N anti-scratch and anti-mist treatment for better resistance to scratches and mist.

Technical specifications


Attributes
Coating of the glassesanti-scratch and anti-fog
Eyepiece shadecolourless
Ocular materialpolycarbonate
Adjustable side piecesno
Colourcolourless
Show UNSPSC/ECL@SS
£ 7.12 excl. VAT
/ Each
£ 8.54 incl. VAT
  • In stock: Next day delivery

Eyepiece shade

Select variants (3)