3M 7100194736 SF201AFP ANTI SCRATCH/ANTI FOG CLEAR SAFETY GLASSES
3M™ SecureFit™ Safety Glasses, Anti-Scratch / Anti-Fog, Amber Lens
See technical informationReferences
3M:SF201AFP
Rubix:256A3304
Manufacturer :7100194736
EAN:04054596664081






Technical specifications
| Coating of the glasses | antifog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Product details : 3M 7100194736 SF201AFP ANTI SCRATCH/ANTI FOG CLEAR SAFETY GLASSES
3M™ SecureFit™ Safety Glasses SF203AS/AF-EU, Anti-Scratch / Anti-Fog, Amber Lens, are extreme lightweight and features the proprietary self-adjusting 3M™ Pressure Diffusion Temple Technology that helps enhance frame comfort while not compromising the security of fit across a diverse workforce.
Strengths
Safety glasses that self adjust to fit a wide array of head sizes
3M™ Pressure Diffusion Temple Technology which helps diffuse pressure over the ear to enhance frame comfort for a secure and comfortable fit
Anti-Scratch & Anti-Fog coating for increased durability and improved vision
Very lightweight, only 18 gram
The flat and flexible temples makes it very popular to use in combination with an Earmuff
Wraparound design to improve the security of fit and prevent slipping
3M™ Pressure Diffusion Temple Technology which helps diffuse pressure over the ear to enhance frame comfort for a secure and comfortable fit
Anti-Scratch & Anti-Fog coating for increased durability and improved vision
Very lightweight, only 18 gram
The flat and flexible temples makes it very popular to use in combination with an Earmuff
Wraparound design to improve the security of fit and prevent slipping
Technical specifications
Attributes
| Coating of the glasses | antifog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 6.23 excl. VAT
/ Each
£ 7.48 incl. VAT
- In stock: Next day delivery