GISS 848120 G-WHITE SAFETY GLASSES ANTI-SCRATCH CLEAR
G-White Safety Glasses
See technical informationSee documentsReferences
GISS:848120
Rubix:200A3844
EAN:3660338090981


Technical specifications
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : GISS 848120 G-WHITE SAFETY GLASSES ANTI-SCRATCH CLEAR
• Ultra-surround and ultra-lightweight glasses. Anti-scratch treated polycarbonate lens. Protects against UV, 99.9% spectral filter. Weight: 25 g.
Strengths
• Slide-resistant nose and sidearms provide a sensation of comfort no matter what thesituation and the hazards. Scratch resistance treatment. Standard: EN166 – EN170 - EN172(smoked version).
Technical specifications
Attributes
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 5.91 excl. VAT
/ Each
£ 7.09 incl. VAT
- In stock: Next day delivery