UVEX 9192180 PHEOS GUARD SAFETY SPECTACLES W/ CLEAR LENS
Pheos guard S Uvex bezel
See technical informationSee documentsReferences
Uvex:9192180
Rubix:215A5441
Manufacturer :9192.180
EAN:4031101537009


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : UVEX 9192180 PHEOS GUARD SAFETY SPECTACLES W/ CLEAR LENS
The frame for Pheos guard is the latest novelty that complements the range of glasses Uvex Pheos. This frame is available in two sizes and can be adapted to all versions. The frame provides enhanced dust protection while ensuring optimum comfort. Combined with high-level Uvex treatments against fogging and scratching, this kit offers an ideal solution for work in dusty, windy and humid environments. EN166, EN170 standards.
Strengths
Very enveloping model. Ultra-lightweight, 28g ultra-wraparound design offers excellent support thanks to dual density flexible arms with non-slip area. No pressure due to the flexibility of the branches. Very good ventilation. Light 26 g. Exclusive treatment Uvex Extreme.
Applications
Grinding, milling, precision mechanics, laboratory work, assembly, outdoor work.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | yes |
| Colour | black |
Show UNSPSC/ECL@SS
£ 15.92 excl. VAT
/ Each
£ 19.10 incl. VAT
- In stock: Next day delivery