References
Portwest:PS12CLR
Rubix:228A0667
Manufacturer :PS12CLR
EAN:5036108273577

Technical specifications
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : PORTWEST PS12 TECH LOOK SAFETY GLASSES CLEAR
Innovative lightweight dielectric safety spectacle with metal free hinges, featuring a tough and modern design with dual material on the side arms. Side holes offer increased ventilation for optimum comfort
Strengths
•99% UV protection
Anti-scratch coating for added durability
Soft arms tips for ultra comfort
100% metal free
Flexible arms for ultra comfort
Ultra lightweight for long uses
Side vents for added comfort
Retail bag which aids presentation for retail sales
Individually packed for vending machines
Anti-scratch coating for added durability
Soft arms tips for ultra comfort
100% metal free
Flexible arms for ultra comfort
Ultra lightweight for long uses
Side vents for added comfort
Retail bag which aids presentation for retail sales
Individually packed for vending machines
Technical specifications
Attributes
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Colour | colourless |
| Main material | polycarbonate |
Show UNSPSC/ECL@SS
£ 2.38 excl. VAT
/ Each
£ 2.86 incl. VAT
- In stock: Next day delivery