BOLLE BAXPSF BAXTER SMOKE PC LENS BLACK&BLUE PC LENS - FOAM&STRAP
BAXTER sunglasses
See technical informationSee documentsReferences
Bollé Safety:BAXPSF
Rubix:2586373
EAN:3660740007751


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | smoked |
| Ocular material | polycarbonate |
Documents
Product details : BOLLE BAXPSF BAXTER SMOKE PC LENS BLACK&BLUE PC LENS - FOAM&STRAP
Alternative to the TRACKER model, BAXTER offers absolute comfort thanks to its ultra-enveloping frame. With its waterproof foam and ingenious braiding attachment system, BAXTER offers effective protection against solid, liquid and dust projections. BAXTER will soon be available in the RX range.
Strengths
Enhanced protection. Surrounding frame. Waterproof foam and removable braid. Platinum treatment.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | smoked |
| Ocular material | polycarbonate |
| Colour | black |
| Branch material | plastic |
| Main material | polycarbonate |
Show UNSPSC/ECL@SS
£ 12.14 excl. VAT
/ Each
£ 14.57 incl. VAT
- Usually arrives within 14 working days