GISS 854321 G-SNIPER SAFETY GLASSES ANTI-MIST & ANTI-SCRATCH SMOKE
Spectacle g-sniper (2 in 1)
See technical informationSee documentsReferences
GISS:854321
Rubix:200A3834
EAN:3660338101205


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | smoked |
| Ocular material | polycarbonate |
Documents
Product details : GISS 854321 G-SNIPER SAFETY GLASSES ANTI-MIST & ANTI-SCRATCH SMOKE
Ultra comfortable and technical, modular spectacles. Superior protection due to the foam present on the frame. Removable sidearms with adaptable elasticated strap. Non-slip nose.
.
APPLICATIONS .
Ideal for all mechanical hazards or activities in movement. .
STRONG POINTS .
Anti-scratch and anti-mist treatment. .
Delivered with a microfibre case. .
Weight: 30 g. sidearm version / 32 g. elasticated version Standard: EN166 – EN170 – EN172 (smoked version)
APPLICATIONS .
Ideal for all mechanical hazards or activities in movement. .
STRONG POINTS .
Anti-scratch and anti-mist treatment. .
Delivered with a microfibre case. .
Weight: 30 g. sidearm version / 32 g. elasticated version Standard: EN166 – EN170 – EN172 (smoked version)
Strengths
Very easy to replacement sidearms with a elasticated strap.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | smoked |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | black |
Show UNSPSC/ECL@SS
£ 12.81 excl. VAT
/ Each
£ 15.37 incl. VAT
- In stock: Next day delivery