UVEX 9194171 I-WORKS SAFETY SPECTACLES W/ CLEAR LENS
I-Works Uvex glasses
See technical informationSee documentsReferences
Uvex:9194171
Rubix:80257932
Manufacturer :9194171
EAN:4031101598772


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : UVEX 9194171 I-WORKS SAFETY SPECTACLES W/ CLEAR LENS
The I-Works 9194.171 model, with its panoramic lenses, offers a wide field of vision and maximum protection, including on the side. The flexible temples adapt to all faces and ensure a comfortable and safe hold. The duo technology component applied on the temples (rigid outside, flexible inside), also makes them non-slip and pleasant to wear, even over long periods. Perfectly compatible with other PPE. UV Protection 400. UV 2C-1.2
Applications
Risk of mechanical projections.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | grey |
| Branch material | plastic |
| Main material | polyurethane |
Show UNSPSC/ECL@SS
£ 6.20 excl. VAT
/ Each
£ 7.44 incl. VAT
- In stock: Next day delivery