GISS 899347 G-EVO SAFETY GLASSES RECYCLED PC GRN FRM IN/OUT AS/AF LENS
G-EVO spectacle
See technical informationSee documentsReferences
GISS:899347
Rubix:459A6601
Manufacturer :899347
EAN:3660338529696


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | in/out |
| Ocular material | polycarbonate |
Documents
Product details : GISS 899347 G-EVO SAFETY GLASSES RECYCLED PC GRN FRM IN/OUT AS/AF LENS
Lightweight, simple, and comfortable glasses made of recycled polycarbonate (arms and lens), ultra-wraparound design offering a wide field of vision with thin, flexible arms. Available in 3 versions: clear, tinted, and indoor/outdoor. They also feature an anti-scratch/anti-fog coating. Weight: 19.5 g. Packaging: sold individually. ISO 16321 standards.
Strengths
Recycled polycarbonate, wraparound, and lightweight.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | in/out |
| Ocular material | polycarbonate |
| Main material | polycarbonate |
Show UNSPSC/ECL@SS
£ 2.67 excl. VAT
/ Each
£ 3.20 incl. VAT
- Usually arrives within 14 working days