3M VIRTUA GLASSES DE272933941
3M™ Virtua™ Safety Glasses, Anti-Scratch, Amber Lens
See technical informationReferences
3M:7000061920
Rubix:122A3735
Manufacturer :7000061920
EAN:4046719302680

Technical specifications
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | amber |
| Ocular material | polycarbonate |
Product details : 3M VIRTUA GLASSES DE272933941
3M™ Virtua™ Safety Glasses 71500-00003, Anti-Scratch, Amber Lens, are comprised of a rimless lens and fixed-length temple arm. The wraparound design and integrated side-shield provides full coverage, superior protection, and an unobstructed view.
Strengths
Unisex safety glasses offering protection and affordability for site visitors or single use protection
Design provides excellent coverage and good field of vision
Contoured flexible temples for a snug and comfortable fit
Anti-Scratch coating for increased durability
Optical class 1 for maximum clarity
Design provides excellent coverage and good field of vision
Contoured flexible temples for a snug and comfortable fit
Anti-Scratch coating for increased durability
Optical class 1 for maximum clarity
Technical specifications
Attributes
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | amber |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | amber |
| Branch material | plastic |
| Main material | polycarbonate |
Show UNSPSC/ECL@SS
£ 4.13 excl. VAT
/ Each
£ 4.96 incl. VAT
- Delivery usually within ( 16 ) days