GISS 888380 G-SPORT 2 SAFETY SPECTACLE COLOUR AMBER HC LENS


G-Sport 2 Safety Glasses

References
giss:888380
rubix:237A4740
ean:3660338412677
brand logo
brand logo
Technical specifications
Coating of the glassesAnti-scratch and anti-fog
Eyepiece shadeAmber
Ocular materialPolycarbonate
See all Specifications

Product details : GISS 888380 G-SPORT 2 SAFETY SPECTACLE COLOUR AMBER HC LENS



• Polycarbonate safety glasses. Soft flexible nose pad and rubber temple tips to ensure comfort fit whilst dual curved lens provides uncompromised wide vision and protection. Weight: 24 g.
• Standard EN166

Strengths


• SPORT 2 safety spectacles provide high quality protection and a modern design. Ergonomic and tapered shape, dynamic and sporty look on the face and a wide field of vision. Improved resistance thanks to polycarbonate. Lightweight. Comfort fit. UV protection. Antiscratchand anti-fog coatings.

Technical specifications


Attributes
Coating of the glassesAnti-scratch and anti-fog
Eyepiece shadeAmber
Ocular materialPolycarbonate
Adjustable side piecesNo
Show UNSPSC/ECL@SS
£ 4.44 excl. VAT
/ Each
£ 5.33 incl. VAT
  • In stock: Next day delivery