BOLLE RUSPSN10E RUSH CLEAR PC LENS AF COATING GREY/BLACK S
Welding spectacles Bollé Safety
See technical informationSee documentsReferences
Bollé Safety:RUSPSN10E
Rubix:402A0045
Manufacturer :RUSPSN10E
EAN:3660740023379



Documents
Product details : BOLLE RUSPSN10E RUSH CLEAR PC LENS AF COATING GREY/BLACK S
The RUSH+ 2.0, our iconic model, is designed to withstand the harshest work environments,
making it a trusted choice for all professionals. Recognized for its comfortable wear, RUSH+
2.0 is engineered with wide opening hinges and a flexible nosepiece, ensuring a better fit by
minimising gaps and reducing pressure points. To optimise its fit, RUSH+ 2.0 is available in two
sizes; S and M/L. Lightweight and well balanced, RUSH+ 2.0 is also eco-friendly: made from
28% recycled materials. Its wide lens, coated with our exclusive Platinum anti-fog and antiscratch
solution, optimises the wearer’s vision, while the variety of lens tints available make
RUSH+ 2.0 suitable for even the most demanding work conditions.
The RUSH+ 2.0, our iconic model, is designed to withstand the harshest work environments, making it a trusted choice for all professionals.
Recognized for its comfortable wear, RUSH+ 2.0 is engineered with wide opening hinges and a flexible nosepiece, ensuring a better fit by minimising gaps and reducing pressure points. To optimise its fit, RUSH+ 2.0 is available in two sizes; S and M/L.
Lightweight and well balanced, RUSH+ 2.0 is also eco-friendly: made from 28% recycled materials.
Its wide lens, coated with our exclusive Platinum anti-fog and anti-scratch solution, optimises the wearer’s vision, while the variety of lens tints available make RUSH+ 2.0 suitable for even the most demanding work conditions.
Key Features
• Comfortable fit: Ergonomic temples & hinges
• Adaptive: Multiple lens options available
• Optimal vision: Platinum coated (ASAF)
• Sustainable: Made of 28% recycled material
Features
• Frame: Rimless - Recycled PC/TPR - Black/Grey
• Lens: Clear Polycarbonate
Standards
EN ISO 16321-1
Lens Marking: UL1,2 CT 1 KN CE
Frame Marking: 16321 CT 1-S CE UKCA
Technical specifications
Attributes
| Adjustable side pieces | no |
|---|---|
| Eyepiece shade | colourless |
| Coating of the glasses | anti-scratch and anti-fog |
Show UNSPSC/ECL@SS
£ 7.95 excl. VAT
/ Each
£ 9.54 incl. VAT
- Usually arrives within 14 working days
