UVEX 9193280 SPORTSTYLE SAFETY SPECTACLES W/ GREY SUNGLARE LENS

Sport-style Spectacle

See technical informationSee documents

References

Uvex:9193280
Rubix:202A5184
EAN:4031101631059
brand logo

Technical specifications

Coating of the glassesanti-scratch and anti-fog
Eyepiece shadegrey
Ocular materialpolycarbonate
See all Specifications

Documents

Product details : UVEX 9193280 SPORTSTYLE SAFETY SPECTACLES W/ GREY SUNGLARE LENS


Today's eye protection. The uvex sport-style stands for a new generation of innovative safety spectacles: Clear, sporty design with maximum functionality and safety – everyone loves wearing these lightweight glasses.

Strengths

•Feather light safety spectacles with a sporty design
PC lens in grey 23 %
Sun-glare filter version
Scratch-proof exterior, permanently anti-fog interior (uvex supra-vision extreme)
Soft, adjustable nose piece and soft, non-slip ear pieces (uvex duo component technology) ensure a secure, pressure-free fit
Optimum visibility thanks to uvex lens shape

Technical specifications


Attributes
Coating of the glassesanti-scratch and anti-fog
Eyepiece shadegrey
Ocular materialpolycarbonate
Colourwhite
Branch materialplastic
Main materialplastic
£ 7.33 excl. VAT
/ Each
£ 8.80 incl. VAT
  • Usually arrives within 14 working days