UVEX 9143296 I-GUARD PLANET SAFETY SPECTACLES W/ CLEAR LENS
Safety Eyewear
See technical informationSee documentsReferences
Uvex:9143296
Rubix:248A7369
EAN:4031101942339


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : UVEX 9143296 I-GUARD PLANET SAFETY SPECTACLES W/ CLEAR LENS
The uvex i-range is our new flexible 3-in-1 safety eyewear line with the right product for many workplace hazards or environments. The uvex i-range planet variant also sets standards in terms of sustainability: we use recycled and bio-based materials for our innovative safety glasses as part of environmentally friendly and resource-saving production. The properties of our safety glasses (e. g. mechanical strength, UV protection, design and comfort) are not affected in any way. The uvex i-range planet is flexible in use and contributes effectively to environmental protection – True to our motto: protecting planet.
Strengths
•Versatile 3 in1 safety eye wear range – allows eye wear to be adapted according to workplace hazards
Large, flat lens delivers unrestricted field of vision
X-tended side shield offers additional protection from Hazards
Side arms with multi-incline points allow for a high Level of individualization to ensure a good fit for all Facial shapes and head widths
Ergonomically shaped side arms provide a secure fit Without pressure
Robust polycarbonate lens with uvex's proven supra Vision coating technology – permanent anti-fog and Scratch-resistant lens
UV400 – 100 % protection against dangerous UVA And UVB radiation up to 400 nm
Metal-free
Uvex i-guard: soft, flexible face seal adapts to the Wearer providing both protection and comfort. It also Protects against droplets or splashes of liquids and Large dust particles (markings 3 and 4)
Uvex i-guard+: above features together with increased impact protection Uvex i-guard+ kit: into changeable side arms and Headband means eye wear can be worn as either a Spectacle or goggle depending on the workplace Hazards
Large, flat lens delivers unrestricted field of vision
X-tended side shield offers additional protection from Hazards
Side arms with multi-incline points allow for a high Level of individualization to ensure a good fit for all Facial shapes and head widths
Ergonomically shaped side arms provide a secure fit Without pressure
Robust polycarbonate lens with uvex's proven supra Vision coating technology – permanent anti-fog and Scratch-resistant lens
UV400 – 100 % protection against dangerous UVA And UVB radiation up to 400 nm
Metal-free
Uvex i-guard: soft, flexible face seal adapts to the Wearer providing both protection and comfort. It also Protects against droplets or splashes of liquids and Large dust particles (markings 3 and 4)
Uvex i-guard+: above features together with increased impact protection Uvex i-guard+ kit: into changeable side arms and Headband means eye wear can be worn as either a Spectacle or goggle depending on the workplace Hazards
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | yes |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 11.36 excl. VAT
/ Each
£ 13.63 incl. VAT
- Usually arrives within 14 working days