JSP AEA000-010-200 J MUFF EAR DEFENDERS YLW SNR25
Ear Muff Defender
See technical informationSee documentsReferences
JSP:AEA000-010-200 INVEND
Rubix:209A5409
Manufacturer :AEA000-010-200 INVEND

Documents
Product details : JSP AEA000-010-200 J MUFF EAR DEFENDERS YLW SNR25
Applications
Light Industrial Duty and Outdoor Construction.
Technical specifications
Attributes
| Single Number Rating SNR | 25 dB |
|---|---|
| Weight | 141 g |
| Colour | yellow |
| Foldable | no |
Show UNSPSC/ECL@SS
£ 9.05 excl. VAT
/ Each
£ 10.86 incl. VAT
- In stock: Next day delivery
