GISS 895958 G-HIGH CUT NIT F GLOVES 3X44F 15GG GREY 9


G-HIGH CUT NIT F Gloves

References
giss:895958
rubix:261A4330
ean:3660338482731
brand logo
brand logo
brand logo
Technical specifications
Size9
Cutting resistance levelF
Main materialHPPE
See all Specifications

Product details : GISS 895958 G-HIGH CUT NIT F GLOVES 3X44F 15GG GREY 9


Seamless knitted gloves in HPPE 15 gauge fiber.
Touch screen sensitive, crotch reinforcement.
Micro foam nitrile coating on palm and fingertips.
High cut protection, excellent in dry or oily environments.
Pack of 12 pairs / Box of 120 pairs.

Strengths

Touch screen sensitive, crotch reinforcement.

Applications

Aerospace, assembly of metal parts, finishing work, manufacture of glass, maintenance.
brand logo

Technical specifications


Attributes
Size9
Cutting resistance levelF
Main materialHPPE
Food contactNo
Usage environmentOily or greasy
ESDNo
CoatingNitrile
TypeGlove
MaterialHDPE fiber
Show UNSPSC/ECL@SS
£ 3.65 excl. VAT
/ Each
£ 4.38 incl. VAT
  • In stock: Next day delivery