TRAFFIGLOV TG3010 PU GLOVES AMBER 4X43B 9/L

Amber - TG3010 TraffiGlove

See technical informationSee documents
References
TraffiGlove:TG3010-9
Rubix:80536019
EAN:5055681010645
brand logo
Technical specifications
Typeglove
Size9
Cutting resistance levelb
See all Specifications
Documents

Product details : TRAFFIGLOV TG3010 PU GLOVES AMBER 4X43B 9/L


A lightweight X-Dura PU palm dipped glove with Cut Level B protection. Features a generous cuff length for secure fit. An ideal choice for most general handling tasks in dry conditions. EN388:2003 - 4343, EN388:2016 - 4X43B

Technical specifications


Attributes
Typeglove
Size9
Cutting resistance levelb
Main materialpolyurethane
Usage environmentdry
Abrasion resistance level4
Coating of the glovespolyurethane
Colourorange
Materialpolyurethane
Show UNSPSC/ECL@SS
£ 5.02 excl. VAT
/ Each
£ 6.02 incl. VAT
  • Delivery usually within ( 3 ) days

Size

Select variants (5)