TRAFFIGLOV TG6040 NITRILE MICROFOAM GLOVES GREEN 3X42E X1XXXX 8/M

Traffi Cut E 21gg Glove

See technical informationSee documents

References

TraffiGlove:TG6040-8/M
Rubix:411A6327
Manufacturer :TG6040-8/M
brand logo

Technical specifications

Size8
Cutting resistance levele
Main materialnitrile
See all Specifications

Documents

Product details : TRAFFIGLOV TG6040 NITRILE MICROFOAM GLOVES GREEN 3X42E X1XXXX 8/M


• The industry’s finest gauge cut-resistant glove, delivering an ultralightweight,
second skin fit for enhanced dexterity and tactile sensitivity.
• Constructed with high-performance engineered fibres, the TG6040
delivers high cut protection for lightweight applications, and does so
without using glass or steel reinforcements in core composition.
• Seamless construction with a precision-fit design, offering an ideal
balance of protection, comfort and flexibility.
• Palm-dipped nitrile foam coating offers exceptional grip in dry, wet and
oily conditions, ensuring secure and consistent grip.
• Additional thumb crotch reinforcement significantly enhances durability
in high-wear areas, preventing premature wear and tear.
• OEKO-TEX® Standard 100 certified, guaranteeing that the glove is free
from harmful chemicals and hazardous substances.
• Infused with Sanitized® ActiFresh® antimicrobial technology,
preventing bacteria build-up, odour and sweat accumulation for longlasting
freshness.
• Enables seamless interaction with touchscreen devices, eliminating the
need to remove gloves while using smart devices.
• The green coloured liner aligns with the Traffi colour system, signifying
high-level cut resistance (Level E/A5). This aids safety managers in
ensuring compliance and contributes to the reduction of workplace hand
injuries.

Applications

• Assembly
• Maintenance & Engineering
• Carpentry
• Metal Handling
• Construction

Technical specifications


Attributes
Size8
Cutting resistance levele
Main materialnitrile
Food contactno
Usage environmentoily or greasy
Abrasion resistance levelx
Coating of the glovesnitrile
Colourgreen
Material75% uhmwpe, 20% nylon, 5% elastane, nitrile micro foam
£ 8.98 excl. VAT
/ Each
£ 10.78 incl. VAT
  • Usually arrives within 14 working days

Size