PORTWEST AP18 SG CUT C15 ECO NITRILE GLOVES 4X42C BLUE/BLACK M PK12
PORTWEST AP18 - SG BLUE/BLACK CUT C15 NITRILE GLOVE
See technical informationSee documentsReferences
Portwest:AP18B8RM
Rubix:248A8184

Documents
Product details : PORTWEST AP18 SG CUT C15 ECO NITRILE GLOVES 4X42C BLUE/BLACK M PK12
PET bottle to glove concept for improved sustainability. The recycled 15 gauge PET yarn has moisture managing properties keeping the hands dry and comfortable. Touchscreen compatible index and thumb finger. A unique knitting structure with a dropped little finger which gives a snug-fitting while improving comfort.
A low carbon footprint value compared to the manufacturing of other yarns such as nylon, polyester and cotton. TDM cut resistance level C. Micro-foam Nitrile coating offers 360 degree breathability. Reinforced thumb crotch for extra durability.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | m |
| Cutting resistance level | c |
| Main material | elastane |
| Food contact | no |
| Usage environment | dry |
| Abrasion resistance level | 4 |
| Coating of the gloves | nitrile |
| Material | elastane / glass fibre / hppe / nylon / recycled pet polyester |
Show UNSPSC/ECL@SS
£ 95.94 excl. VAT
/ Each
£ 115.13 incl. VAT
- Usually arrives within 14 working days