GISS 895952 G-HIGH CUT PU F GLOVES 4X43F 15GG GREY 10
G-HIGH CUT PU F Gloves
See technical informationSee documentsReferences
GISS:895952
Rubix:261A4327
EAN:3660338482687





Documents
Product details : GISS 895952 G-HIGH CUT PU F GLOVES 4X43F 15GG GREY 10
Seamless knitted gloves in HPPE 15 gauge fiber.
Touch screen sensitive, crotch reinforcement.
Water based polyurethane coating on palm and fingertips.
High cut protection, excellent in dry environments.
Pack of 12 pairs / Box of 120 pairs.
Touch screen sensitive, crotch reinforcement.
Water based polyurethane coating on palm and fingertips.
High cut protection, excellent in dry environments.
Pack of 12 pairs / Box of 120 pairs.
Strengths
Touch screen sensitive, crotch reinforcement.
Applications
Aerospace, assembly of metal parts, finishing work, manufacture of glass, maintenance.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 10 |
| Cutting resistance level | f |
| Main material | hppe |
| Food contact | no |
| Usage environment | dry |
| ESD | no |
| Coating of the gloves | polyurethane |
| Material | hdpe fiber |
Show UNSPSC/ECL@SS
£ 3.29 excl. VAT
/ Each
£ 3.95 incl. VAT
- In stock: Next day delivery
