SKYTEC SKY00134 RADIUS EW151 COLD PROTECTION GLOVES GREY 10/XL
Cut glove Radius 5
See technical informationReferences
Skytec:RADIUS 5 10/XL
Rubix:80993150
Manufacturer :SKY834
EAN:5060431759194

Product details : SKYTEC SKY00134 RADIUS EW151 COLD PROTECTION GLOVES GREY 10/XL
Cut level 5 for maximum cut resistance. Double ¾ coating – first coating layer is smooth nitrile and the second coating layer is foam nitrile providing a secure grip and a barrier against contaminants. Machine knitted liner made from HPPE fibres blended with Nylon and other synthetic yarns.
Standard : EN388_4543
Standard : EN388_4543
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | xl |
| Cutting resistance level | 3 |
| Main material | hppe |
| Abrasion resistance level | 4 |
| Coating of the gloves | nitrile |
| Material | hppe / nylon |
Show UNSPSC/ECL@SS
£ 15.54 excl. VAT
/ Each
£ 18.65 incl. VAT
- Usually arrives within 14 working days
