Lower Arm Sleeve
Size | one size |
---|---|
Cutting resistance level | 5 |
Main material | para-aramid |
Size | one size |
---|---|
Cutting resistance level | 5 |
Main material | para-aramid |
Usage environment | dry |
Abrasion resistance level | 2 |
Length | 400 mm |
Type | have sleeves |
Material | bamboo viscose;fiberglass;high performance polyethylene (hppe);polyamide (pa) (outer) |
Usually arrives within 14 working days