TRAFFIGLOV TG1072 THERMAL WPR NITRILE FULL DIP GLOVES RED 4232A 7/S

DOUBLE DIPPED Cut Level A Safety Glove

See technical informationSee documents

References

TraffiGlove:TG1072/7
Rubix:249A2909
EAN:5055681050993
brand logo

Technical specifications

Typeglove
Size7

Documents

Product details : TRAFFIGLOV TG1072 THERMAL WPR NITRILE FULL DIP GLOVES RED 4232A 7/S


Product details
The TG1072 is a double dipped nitrile glove, with a brushed acrylic liner providing comfort and warmth, perfect
This glove has hot contact resistance up to 250°c and is highly abrasive resistant.

Key Features
• Fully coated water resistant glove with added palm dip for enhanced grip
• Generous knit wrist for comfort and to ensure a secure fit and protects hand from dirt and debris
• Excellent abrasion resistance
• Brushed thermal lining and certified to EN 511 for added cold protection
• Hot contact resistance up to 250°C

Ideal For
• Construction
• Oil and Gas
• Waste and Utilities
• Property maintenance
• Agriculture
• Public authorities
• Mining

Standards
EN 388:2016 4232A
EN 407:2020 X2XXXX
EN 511:2006 12X

Technical specifications


Attributes
Typeglove
Size7
£ 6.80 excl. VAT
/ Each
£ 8.16 incl. VAT
  • In stock: Next day delivery

Size