GISS 879783 G-LUX FIRST WORKING LIGHT FLEXIBLE ARM IP20 4.5W 220V


G-lux first workshop lamp

References
spartex:879783
rubix:216A8275
ean:3660338332852
brand logo
brand logo
Technical specifications
Luminance400 lm
See all Specifications

Product details : GISS 879783 G-LUX FIRST WORKING LIGHT FLEXIBLE ARM IP20 4.5W 220V


COB LED workshop lamp with solid 45.5 cm flexible arm for fast and precise direction of the luminous flux. IP20, power 5 W, power supply 220 V. Light source COB LED 400 LM, 4000-4500 K, angle 40 °, temperature <60°C, no maintenance required. Ideal for replacing halogen lights. Base attachment with screws or nuts (not supplied), or with the attachments provided (mounting bracket or magnet for base, not supplied).

Technical specifications


Attributes
Luminance400 lm
Power5 W
Voltage220 V
Show UNSPSC/ECL@SS
£ 51.11 excl. VAT
/ Each
£ 61.33 incl. VAT
  • Sold out